Beli harga pompa hidrolik press di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp61.999.900

  2. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  3. American Tool Hydraulic Shop Press
    Mulai

    Rp8.199.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  4. SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)
    Mulai

    Rp14.999.900

    SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)
    Deskripsi:
    RSCH-SeriesSingle-Acting, Hollow Plunger Cylinders-Hollow plunger, design allows for both pull and push forces-Low profile and longer strokes fit in the highest space-Withstands full "dead-end" loads-Collar threads for easy fixturing and all collar threads have a cap for protection-Special center tube protect plunger and inner of cylinder increases profile life-Hard chrome plated plunger and inner of barrel resists wear and corrosion-Spring returing-Wiper rings protect the piston, bore and tube from contamination-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models.
    atribut:
    • Cylinder Capacity (t): 30
    • Stroke (mm): 64
    • Cylinder Effective Area (cm²): 46.6
    • Oil Capacity (cm³): 298
    • Collapsed Height (mm): 178.0
    • Extended Height (mm): 242
    • Outside Diameter (mm): 114
    • Cyl. Bore Diameter (mm): 88.9
    • Plunger Diameter (mm): 63.5
    • Base to Advance Port (mm): 22.0
    • Saddle Diameter (mm): 63
    • Saddle Protrusion from Pingr (mm): 9.7
  5. American Tool Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp259.900

    American Tool Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    > Use in vertical, angular, horizontal positions
  6. Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Mulai

    Rp699.900

    Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Deskripsi:
    SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
  7. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  8. SUN RUN Electric Pump (Pompa Elektrik)
    Mulai

    Rp38.999.900

    SUN RUN Electric Pump (Pompa Elektrik)
    Deskripsi:
    SPE-2Hydraulic Electric Pump-Two stage models for reduced cycle times and improved productivity-Easy to customize with modular accessory kits-User adjustable external relief valve with a factory set upper limit prevents system overload-Easy to read integrated oil level sight glass-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
  9. Kenmaster Plastic Press Machine (Mesin Penyegel Plastik)
    Mulai

    Rp399.900

  10. NACHI Gear Pump
    Mulai

    Rp17.999.900

    NACHI Gear Pump
    Deskripsi:
    - The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.
    atribut:
    • Rated Pressure (MPa): 25 {255}
    • Maximum Working Pressure (MPa): 30
  11. Daikin Piston Pump (Pompa Piston)
    Mulai

    Rp11.999.900

    Daikin Piston Pump (Pompa Piston)
    Deskripsi:
    -Noise reduction has been realized over the entire pressure range.-Tank capacity can be reduced since the loss power is small and suppresses oil temperature rise.-High response, high stability, and long life make it possible to improve the reliability of the main machine.
  12. NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)
    Mulai

    Rp16.999.900

    NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)
    atribut:
    • Mounting Method: Mounting flange type
    • Revolution: Min 500 - Highest 2000min-1(r.p.m)
    • Maximum allowable Pressure: 25255Mpa(kfg/cm2(
    • Variable control mechanism: Pressure compensation type manual type
  13. Riken Kiki Hydraulic Pump
    Mulai

    Rp8.599.900

    Riken Kiki Hydraulic Pump
    atribut:
    • Maximum Low Usage Pressure (MPa): 2
    • Maximum High Usage Pressure (MPa): 70
    • Discharge Port Diameter (Rc): 3/8
  14. Konno Eagle Hand Pump
    Mulai

    Rp14.999.900

    Konno Eagle Hand Pump
    Deskripsi:
    These are hand pumps to drive EAGLEs various Remote Toe-Lift Jacks.- Optimized for Remote Toe-Lift Jacks and Short Cylinder Jack. - Have double cylinder discharge mechanism (automatic switching between high pressure and low pressure), so it make jack stroke widened when their pressure are low. It makes shorten the work time. - 2V series Double Pumps enable a synchronized operation of two jacks by equipping its branch with the automatic adjustment valve. - These hand pumps can be used for other suppliers jacks.
    atribut:
    • Usable Oil Capacity: 800cc
    • Pressure Rating 1 Stage: 70MPa
    • Pressure Rating 2 Stage: 1.4MPa
    • Oil Volume Per Stroke 1 Stage: 2cc
    • Oil Volume Per Stroke 2 Stage: 12.9cc
  15. Wasser Pump Submersible Deep Well (Pompa Celup)
    Mulai

    Rp2.899.900

    Wasser Pump Submersible Deep Well (Pompa Celup)
    Deskripsi:
    Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di project
    atribut:
    • Outlet Diameter (inch): 1.5
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  16. TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp8.399.900

    TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
  17. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  18. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

Daftar Harga harga pompa hidrolik press Terbaru October 2026
JTC Manual Hydraulic Press (Mesin Press Hidrolik)Rp61.999.900
Wipro Hydraulic Press (Mesin Press Hidrolik)Rp5.399.900
Masada Hydraulic Press (Mesin Press Hidrolik)Rp35.999.900
American Tool Hydraulic Shop PressRp8.199.900
SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)Rp14.999.900
American Tool Hydraulic Bottle Jack (Dongkrak Botol)Rp259.900
Senator Workshop Drill Press Vice (Catok Mesin Bor)Rp699.900
SUN RUN Hand Pump (Pompa Tangan)Rp5.699.900
SUN RUN Electric Pump (Pompa Elektrik)Rp38.999.900
Kenmaster Plastic Press Machine (Mesin Penyegel Plastik)Rp399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)